SKF

SKF 6208-2Z/HT, Single row deep groove ball bearing, Closure on both sides, 40 mm ID, 80 mm OD, 18 mm WD, Sheet metal Cage

  • ERIKS:24208925
  • Manufacturer:7316570745252
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Single row deep groove ball bearing.
Shield of pressed sheet steel on both sides of the bearing.
Internal clearance CN: Bearing internal clearance Normal
Stamped steel cage.
Grease with a polyurea thickener of consistency 2 to 3 to the NLGI Scale for a temperature range –40 to +150 °C.
Save to list

€35.41/ pieceexcl. VAT

€42.85incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
62
Type
Single row deep groove ball bearing
Execution
Single row
Inner Diameter
40 mm
Outer Diameter
80 mm
Width
18 mm
Material
Steel
Sealing
Closure on both sides
Internal clearance
CN (normal)
Cage
Sheet metal
Lubrication
Grease
Dynamic load rating
32.5 kN
Static load rating
19 kN
Reference speed
18000 rpm
Fatigue load limit
0.8 kN
Limiting speed
9000 rpm
Performance class
Single row
Weight
0.37 kg