






€10.98/ pieceexcl. VAT
€13.29incl. VAT
206 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 62 |
Type | Single row deep groove ball bearing |
Execution | Single row |
Inner Diameter | 35 mm |
Outer Diameter | 72 mm |
Width | 17 mm |
Material | Steel |
Sealing | Open |
Internal clearance | CN (normal) |
Cage | Sheet metal |
Lubrication | Standard |
Dynamic load rating | 27 kN |
Static load rating | 15.3 kN |
Reference speed | 20000 rpm |
Fatigue load limit | 0.655 kN |
Limiting speed | 13000 rpm |
Performance class | Single row |
Weight | 0.277 kg |
Weight | 0.62 lb |
€13.67/ pieceexcl. VAT
€16.54incl. VAT
Estimated delivery date - 16/11/2026€13.40/ pieceexcl. VAT
€16.21incl. VAT
Estimated delivery date - 16/11/2026