






€89.72/ pieceexcl. VAT
€108.56incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 62 |
Type | Single row hybrid deep groove ball bearing |
Execution | Single row |
Inner Diameter | 35 mm |
Outer Diameter | 72 mm |
Width | 17 mm |
Material | Steel |
Sealing | Open |
Internal clearance | C3 |
Cage | Sheet metal |
Running accuracy | Standard |
Lubrication | None |
Dynamic load rating | 25.5 kN |
Static load rating | 15.3 kN |
Reference speed | 24000 rpm |
Fatigue load limit | 0.475 kN |
Limiting speed | 15000 rpm |
Performance class | Single row |
Weight | 0.279 kg |