




€180.16/ pieceexcl. VAT
€217.99incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 62 |
Type | Single row deep groove ball bearing |
Execution | Single row |
Inner Diameter | 35 mm |
Outer Diameter | 72 mm |
Width | 17 mm |
Material | Steel |
Sealing | Closure on both sides |
Internal clearance | CN (normal) |
Cage | Sheet metal |
Lubrication | Grease |
Dynamic load rating | 27 kN |
Static load rating | 15300 kN |
Reference speed | 20000 rpm |
Limiting speed | 10000 rpm |
Performance class | Single row |
Weight | 0.293 kg |