






€8.34/ pieceexcl. VAT
€10.09incl. VAT
24 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 62 |
Type | Single row deep groove ball bearing |
Execution | Single row |
Inner Diameter | 30 mm |
Outer Diameter | 62 mm |
Width | 16 mm |
Material | Steel |
Sealing | Open |
Internal clearance | CN (normal) |
Cage | Sheet metal |
Lubrication | Standard |
Dynamic load rating | 20.3 kN |
Static load rating | 11.2 kN |
Reference speed | 24000 rpm |
Fatigue load limit | 0.475 kN |
Limiting speed | 15000 rpm |
Performance class | Single row |
Weight | 0.193 kg |
Weight | 0.43 lb |
€10.21/ pieceexcl. VAT
€12.35incl. VAT
119 In stock - Estimated delivery date 10/11/2026