






€47.23/ pieceexcl. VAT
€57.15incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 62 |
Type | Single row deep groove ball bearing |
Execution | Single row |
Inner Diameter | 30 mm |
Outer Diameter | 62 mm |
Width | 16 mm |
Material | Steel |
Sealing | Open |
Internal clearance | CN (normal) |
Cage | Polymer |
Lubrication | Standard |
Dynamic load rating | 23.4 kN |
Static load rating | 12.9 kN |
Reference speed | 24000 rpm |
Fatigue load limit | 0.54 kN |
Limiting speed | 15000 rpm |
Performance class | Single row |
Weight | 0.181 kg |