






€70.96/ pieceexcl. VAT
€85.86incl. VAT
2 In stock - Estimated delivery date 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 62 |
Type | Single row hybrid deep groove ball bearing |
Execution | Single row |
Inner Diameter | 30 mm |
Outer Diameter | 62 mm |
Width | 16 mm |
Material | Steel |
Sealing | Closure on both sides |
Material sealing | Rubber/Metal |
Internal clearance | C3 |
Cage | Polymer |
Running accuracy | Standard |
Lubrication | Grease |
Dynamic load rating | 19.5 kN |
Static load rating | 11.2 kN |
Reference speed | 28000 rpm |
Fatigue load limit | 0.345 kN |
Limiting speed | 15000 rpm |
Performance class | Single row |
Weight | 0.173 kg |