SKF

SKF 6206-2RS1/C3VT143, Single row deep groove ball bearing, Closure on both sides, 30 mm ID, 62 mm OD, 16 mm WD, Sheet metal Cage

  • ERIKS:13197917
  • Manufacturer:7316570350753
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Single row deep groove ball bearing.
Contact seal made of acrylonitrile-butadiene rubber (NRB), on both sides of the bearing.
Internal clearance C3: Bearing internal clearance greater than Normal.
Stamped steel cage.
Extreme pressure grease with a lithium thickener of consistency 2 to the NLGI Scale for a temperature range –20 to +110 °C (filled to 25 - 45%).
Save to list

€19.14/ pieceexcl. VAT

€23.16incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
62
Type
Single row deep groove ball bearing
Execution
Single row
Inner Diameter
30 mm
Outer Diameter
62 mm
Width
16 mm
Material
Steel
Sealing
Closure on both sides
Internal clearance
C3
Cage
Sheet metal
Lubrication
Grease
Dynamic load rating
20.3 kN
Static load rating
11.2 kN
Fatigue load limit
0.475 kN
Limiting speed
8000 rpm
Performance class
Single row
Weight
0.2 kg