






€21.39/ pieceexcl. VAT
€25.88incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 62 |
Type | Single row deep groove ball bearing |
Execution | Single row |
Inner Diameter | 25 mm |
Outer Diameter | 52 mm |
Width | 15 mm |
Material | Steel |
Sealing | Open |
Cage | Polymer |
Lubrication | Standard |
Performance class | Single row |
Weight | 0.12 kg |
Weight | 0.26 lb |
€8.36/ pieceexcl. VAT
€10.12incl. VAT
Estimated delivery date - 16/11/2026