






€8.16/ pieceexcl. VAT
€9.87incl. VAT
7 In stock - Estimated delivery date 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 62 |
Type | Single row deep groove ball bearing |
Execution | Single row |
Inner Diameter | 25 mm |
Outer Diameter | 52 mm |
Width | 15 mm |
Material | Steel |
Sealing | Open |
Cage | Steel |
Lubrication | Standard |
Dynamic load rating | 14.8 kN |
Static load rating | 7.8 kN |
Limiting speed | 8500 rpm |
Performance class | Single row |
Weight | 0.125 kg |
Weight | 0.27 lb |
€9.89/ pieceexcl. VAT
€11.97incl. VAT
Estimated delivery date - 17/11/2026