






€23.80/ pieceexcl. VAT
€28.80incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 62 |
Type | Single row deep groove ball bearing |
Execution | Single row |
Inner Diameter | 25 mm |
Outer Diameter | 52 mm |
Width | 15 mm |
Material | Steel |
Sealing | Open |
Internal clearance | CN (normal) |
Cage | Polymer |
Lubrication | Standard |
Dynamic load rating | 17.8 kN |
Static load rating | 9.3 kN |
Reference speed | 28000 rpm |
Fatigue load limit | 0.4 kN |
Limiting speed | 18000 rpm |
Performance class | Single row |
Weight | 0.114 kg |
Weight | 0.25 lb |
€7.62/ pieceexcl. VAT
€9.22incl. VAT
Estimated delivery date - 17/11/2026