






€16.18/ pieceexcl. VAT
€19.58incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 62 |
Type | Single row deep groove ball bearing |
Execution | Single row |
Inner Diameter | 25 mm |
Outer Diameter | 52 mm |
Width | 15 mm |
Material | Steel |
Sealing | Closure on both sides |
Internal clearance | C3 |
Cage | Sheet metal |
Lubrication | Grease |
Dynamic load rating | 14.8 kN |
Static load rating | 7.8 kN |
Reference speed | 28000 rpm |
Fatigue load limit | 0.335 kN |
Limiting speed | 14000 rpm |
Performance class | Single row |
Weight | 0.131 kg |