SKF

SKF 6205-2Z/C2ELHT23, Single row deep groove ball bearing, Closure on both sides, 25 mm ID, 52 mm OD, 15 mm WD, Sheet metal Cage

  • ERIKS:23772438
  • Manufacturer:7316570386202
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Single row deep groove ball bearing.
Shield of pressed sheet steel on both sides of the bearing.
Internal clearance C2: Bearing internal clearance smaller than Normal.
Stamped steel cage.
Grease with a lithium thickener of consistency 2 to the NLGI Scale for a temperature range –50 to +140 °C.
Save to list

€15.01/ pieceexcl. VAT

€18.16incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
62
Type
Single row deep groove ball bearing
Execution
Single row
Inner Diameter
25 mm
Outer Diameter
52 mm
Width
15 mm
Material
Steel
Sealing
Closure on both sides
Internal clearance
C2
Cage
Sheet metal
Lubrication
Grease
Dynamic load rating
13.8 kN
Static load rating
8.3 kN
Reference speed
28000 rpm
Fatigue load limit
0.335 kN
Limiting speed
17000 rpm
Performance class
Single row
Weight
0.131 kg