






€42.82/ pieceexcl. VAT
€51.81incl. VAT
1 In stock - Estimated delivery date 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 62 |
Type | Single row hybrid deep groove ball bearing |
Execution | Single row |
Inner Diameter | 20 mm |
Outer Diameter | 47 mm |
Width | 14 mm |
Material | Steel |
Sealing | Open |
Internal clearance | C3 |
Cage | Sheet metal |
Running accuracy | Standard |
Lubrication | None |
Dynamic load rating | 12.7 kN |
Static load rating | 6.55 kN |
Reference speed | 38000 rpm |
Fatigue load limit | 0.204 kN |
Limiting speed | 24000 rpm |
Performance class | Single row |
Weight | 0.0925 kg |