SKF

SKF 6204/C5, Single row deep groove ball bearing, Open on both sides, 20 mm ID, 47 mm OD, 14 mm WD, Sheet metal Cage

  • ERIKS:23758298
  • Manufacturer:7316576630217
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Single row deep groove ball bearing.
Open type, no seals or shields.
Internal clearance C5: Bearing internal clearance greater than C4.
Stamped steel cage.
Save to list

€9.72/ pieceexcl. VAT

€11.76incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
62
Type
Single row deep groove ball bearing
Execution
Single row
Inner Diameter
20 mm
Outer Diameter
47 mm
Width
14 mm
Material
Steel
Sealing
Open
Internal clearance
CN (normal)
Cage
Sheet metal
Lubrication
Standard
Dynamic load rating
13.5 kN
Static load rating
6.55 kN
Reference speed
32000 rpm
Fatigue load limit
0.28 kN
Limiting speed
20000 rpm
Performance class
Single row
Weight
0.102 kg