






€5.24/ pieceexcl. VAT
€6.34incl. VAT
131 In stock - Estimated delivery date 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 62 |
Type | Single row deep groove ball bearing |
Execution | Single row |
Inner Diameter | 20 mm |
Outer Diameter | 47 mm |
Width | 14 mm |
Material | Steel |
Sealing | Open |
Internal clearance | C3 |
Cage | Sheet metal |
Lubrication | Standard |
Dynamic load rating | 13.5 kN |
Static load rating | 6.55 kN |
Reference speed | 32000 rpm |
Limiting speed | 20000 rpm |
Performance class | Single row |
Weight | 0.103 kg |
Weight | 0.23 lb |
€6.54/ pieceexcl. VAT
€7.91incl. VAT
Estimated delivery date - 17/11/2026