SKF

SKF 6204-2Z/C3GWP, Single row deep groove ball bearing, Closure on both sides, 20 mm ID, 47 mm OD, 14 mm WD, Sheet metal Cage

  • ERIKS:13197847
  • Manufacturer:7316570875171
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Single row deep groove ball bearing.
Shield of pressed sheet steel on both sides of the bearing.
Internal clearance C3: Bearing internal clearance greater than Normal.
Stamped steel cage.
Save to list

€13.63/ pieceexcl. VAT

€16.49incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
62
Type
Single row deep groove ball bearing
Execution
Single row
Inner Diameter
20 mm
Outer Diameter
47 mm
Width
14 mm
Material
Steel
Sealing
Closure on both sides
Internal clearance
C3
Cage
Sheet metal
Lubrication
Grease
Dynamic load rating
13.5 kN
Static load rating
6.55 kN
Reference speed
32000 rpm
Fatigue load limit
0.28 kN
Limiting speed
17000 rpm
Performance class
Single row
Weight
0.11 kg