SKF

SKF 6204-2RSLTN9/HC5C3WT, Single row hybrid deep groove ball bearing, Closure on both sides, 20 mm ID, 47 mm OD, 14 mm WD, Polymer Cage

  • ERIKS:23758282
  • Manufacturer:7316572067192
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Single row deep groove ball bearing. Hybride lager.
Low-friction contact seal made of acrylonitrile-butadiene rubber (NBR), on both sides of the bearing.

Internal clearance C3: Bearing internal clearance greater than Normal.
Glass fibre reinforced polyamide 66 cage, rolling element centred.
Grease with a polyurea thickener of consistency 2 to 3 to the NLGI Scale for a temperature range –40 to +160 °C.
Save to list

€44.74/ pieceexcl. VAT

€54.14incl. VAT

39 In stock - Estimated delivery date 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
62
Type
Single row hybrid deep groove ball bearing
Execution
Single row
Inner Diameter
20 mm
Outer Diameter
47 mm
Width
14 mm
Material
Steel
Sealing
Closure on both sides
Material sealing
Rubber
Internal clearance
C3
Cage
Polymer
Running accuracy
Standard
Lubrication
Grease
Dynamic load rating
12.7 kN
Static load rating
6.55 kN
Reference speed
38000 rpm
Fatigue load limit
0.204 kN
Limiting speed
18000 rpm
Performance class
Single row
Weight
0.095 kg
Weight
0.21 lb