




€11.32/ pieceexcl. VAT
€13.70incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 62 |
Type | Single row deep groove ball bearing |
Execution | Single row |
Inner Diameter | 20 mm |
Outer Diameter | 47 mm |
Width | 14 mm |
Material | Steel |
Sealing | Open |
Internal clearance | C3 |
Cage | Sheet metal |
Lubrication | Standard |
Dynamic load rating | 10.8 kN |
Static load rating | 500.02 kN |
Reference speed | 2800 rpm |
Fatigue load limit | 0.28 kN |
Limiting speed | 2400 rpm |
Performance class | Single row |
Weight | 0.07 kg |