






€5.02/ pieceexcl. VAT
€6.07incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 62 |
Type | Single row deep groove ball bearing |
Execution | Single row |
Inner Diameter | 17 mm |
Outer Diameter | 40 mm |
Width | 12 mm |
Material | Steel |
Sealing | Open |
Internal clearance | C4 |
Cage | Sheet metal |
Lubrication | Standard |
Dynamic load rating | 9.95 kN |
Static load rating | 4.75 kN |
Reference speed | 38000 rpm |
Limiting speed | 24000 rpm |
Performance class | Single row |
Weight | 0.062 kg |
Weight | 0.14 lb |
€5.85/ pieceexcl. VAT
€7.08incl. VAT
Estimated delivery date - 17/11/2026