SKF

SKF 6203-2Z/C2, Single row deep groove ball bearing, Closure on both sides, 17 mm ID, 40 mm OD, 12 mm WD, Sheet metal Cage

  • ERIKS:23758253
  • Manufacturer:7316570117721
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Single row deep groove ball bearing.
Shield of pressed sheet steel on both sides of the bearing.
Internal clearance C2: Bearing internal clearance smaller than Normal.
Stamped steel cage.
Save to list

€10.43/ pieceexcl. VAT

€12.62incl. VAT

8 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
62
Type
Single row deep groove ball bearing
Execution
Single row
Inner Diameter
17 mm
Outer Diameter
40 mm
Width
12 mm
Material
Steel
Sealing
Closure on both sides
Internal clearance
CN (normal)
Cage
Sheet metal
Lubrication
Grease
Dynamic load rating
9.95 kN
Static load rating
4.75 kN
Reference speed
38000 rpm
Fatigue load limit
0.2 kN
Limiting speed
19000 rpm
Performance class
Single row
Weight
0.0657 kg