






€38.03/ pieceexcl. VAT
€46.02incl. VAT
2 In stock - Estimated delivery date 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 62 |
Type | Single row hybrid deep groove ball bearing |
Execution | Single row |
Inner Diameter | 17 mm |
Outer Diameter | 40 mm |
Width | 12 mm |
Material | Steel |
Sealing | Closure on both sides |
Material sealing | Rubber |
Internal clearance | C3 |
Cage | Polymer |
Running accuracy | Standard |
Lubrication | Grease |
Dynamic load rating | 9.56 kN |
Static load rating | 4.75 kN |
Reference speed | 45000 rpm |
Fatigue load limit | 0.146 kN |
Limiting speed | 20000 rpm |
Performance class | Single row |
Weight | 0.059 kg |
Weight | 0.13 lb |