






€5.19/ pieceexcl. VAT
€6.28incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 62 |
Type | Single row deep groove ball bearing |
Execution | Single row |
Inner Diameter | 15 mm |
Outer Diameter | 35 mm |
Width | 11 mm |
Material | Steel |
Sealing | Closure on one side |
Internal clearance | CN (normal) |
Cage | Sheet metal |
Lubrication | Standard |
Dynamic load rating | 8.06 kN |
Static load rating | 3.75 kN |
Fatigue load limit | 0.16 kN |
Limiting speed | 13000 rpm |
Performance class | Single row |
Weight | 0.0436 kg |
Weight | 0.096 lb |
€6.47/ pieceexcl. VAT
€7.83incl. VAT
Estimated delivery date - 17/11/2026