






€33.84/ pieceexcl. VAT
€40.95incl. VAT
2 In stock - Estimated delivery date 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 62 |
Type | Single row hybrid deep groove ball bearing |
Execution | Single row |
Inner Diameter | 15 mm |
Outer Diameter | 35 mm |
Width | 11 mm |
Material | Steel |
Sealing | Closure on both sides |
Material sealing | Rubber |
Internal clearance | C3 |
Cage | Polymer |
Running accuracy | Standard |
Lubrication | Grease |
Dynamic load rating | 7.8 kN |
Static load rating | 3.75 kN |
Reference speed | 50000 rpm |
Fatigue load limit | 0.116 kN |
Limiting speed | 24000 rpm |
Performance class | Single row |
Weight | 0.019 kg |