






€16.28/ pieceexcl. VAT
€19.70incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 62 |
Type | Single row deep groove ball bearing |
Execution | Single row |
Inner Diameter | 15 mm |
Outer Diameter | 35 mm |
Width | 11 mm |
Material | Steel |
Sealing | Closure on both sides |
Internal clearance | C3 |
Cage | Polymer |
Lubrication | LT |
Dynamic load rating | 8.06 kN |
Static load rating | 3750 kN |
Reference speed | 43000 rpm |
Performance class | Single row |
Weight | 0.0436 kg |