SKF

SKF 6202-2RS1TN9/GWF4VP178, Single row deep groove ball bearing, Open on both sides, 15 mm ID, 35 mm OD, 11 mm WD, Sheet metal Cage

  • ERIKS:13197710
  • Manufacturer:7316570229332
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Single row deep groove ball bearing.
Contact seal made of acrylonitrile-butadiene rubber (NRB), on both sides of the bearing.
Internal clearance CN: Bearing internal clearance Normal
Glass fibre reinforced polyamide 66 cage, rolling element centred.
Save to list

€7.85/ pieceexcl. VAT

€9.50incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
62
Type
Single row deep groove ball bearing
Execution
Single row
Inner Diameter
15 mm
Outer Diameter
35 mm
Width
11 mm
Material
Steel
Sealing
Open
Internal clearance
CN (normal)
Cage
Sheet metal
Lubrication
Standard
Dynamic load rating
8.06 kN
Static load rating
3.75 kN
Reference speed
43000 rpm
Fatigue load limit
0.16 kN
Limiting speed
28000 rpm
Performance class
Single row
Weight
0.0436 kg