






€5.17/ pieceexcl. VAT
€6.26incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 62 |
Type | Single row deep groove ball bearing |
Execution | Single row |
Inner Diameter | 12 mm |
Outer Diameter | 32 mm |
Width | 10 mm |
Material | Steel |
Sealing | Closure on one side |
Internal clearance | CN (normal) |
Cage | Polymer |
Lubrication | Grease |
Dynamic load rating | 0.007 kN |
Static load rating | 0.0031 kN |
Reference speed | 50000 rpm |
Fatigue load limit | 0.132 kN |
Limiting speed | 32000 rpm |
Performance class | Single row |
Weight | 0.035 kg |
€5.53/ pieceexcl. VAT
€6.69incl. VAT
Estimated delivery date - 17/11/2026