






€31.36/ pieceexcl. VAT
€37.95incl. VAT
2 In stock - Estimated delivery date 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 62 |
Type | Single row hybrid deep groove ball bearing |
Execution | Single row |
Inner Diameter | 12 mm |
Outer Diameter | 32 mm |
Width | 10 mm |
Material | Steel |
Sealing | Closure on both sides |
Material sealing | Rubber |
Internal clearance | C3 |
Cage | Polymer |
Running accuracy | Standard |
Lubrication | Grease |
Dynamic load rating | 6.89 kN |
Static load rating | 3.1 kN |
Reference speed | 60000 rpm |
Fatigue load limit | 0.095 kN |
Limiting speed | 28000 rpm |
Performance class | Single row |
Weight | 0.033 kg |
Weight | 0.073 lb |