




€11.94/ pieceexcl. VAT
€14.45incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 62 |
Type | Single row deep groove ball bearing |
Execution | Single row |
Inner Diameter | 12 mm |
Outer Diameter | 32 mm |
Width | 10 mm |
Material | Steel |
Sealing | Closure on both sides |
Internal clearance | C3 |
Cage | Polymer |
Lubrication | LHT23 |
Dynamic load rating | 7.28 kN |
Static load rating | 3100 kN |
Reference speed | 50000 rpm |
Performance class | Single row |
Weight | 7.28 kg |