






€8.30/ pieceexcl. VAT
€10.04incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 62 |
Type | Single row deep groove ball bearing |
Execution | Single row |
Inner Diameter | 12 mm |
Outer Diameter | 32 mm |
Width | 10 mm |
Material | Steel |
Sealing | Open |
Internal clearance | CN (normal) |
Cage | Sheet metal |
Lubrication | LHT23 |
Dynamic load rating | 7.28 kN |
Static load rating | 3100 kN |
Reference speed | 50000 rpm |
Limiting speed | 32000 rpm |
Weight | 0.0354 kg |