SKF

SKF 6201-2RS1/C3LHT23F7, Single row deep groove ball bearing, Closure on both sides, 12 mm ID, 32 mm OD, 10 mm WD, Sheet metal Cage

  • ERIKS:13197665
  • Manufacturer:7316571246383
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Single row deep groove ball bearing.
Contact seal made of acrylonitrile-butadiene rubber (NRB), on both sides of the bearing.
Internal clearance C3: Bearing internal clearance greater than Normal.
Stamped steel cage.
Grease with a lithium thickener of consistency 2 to the NLGI Scale for a temperature range –50 to +140 °C.
Save to list

€13.12/ pieceexcl. VAT

€15.88incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
62
Type
Single row deep groove ball bearing
Execution
Single row
Inner Diameter
12 mm
Outer Diameter
32 mm
Width
10 mm
Material
Steel
Sealing
Closure on both sides
Internal clearance
C3
Cage
Sheet metal
Lubrication
LHT23
Dynamic load rating
7.28 kN
Static load rating
3100 kN
Reference speed
50000 rpm
Performance class
Single row
Weight
7.28 kg