






€30.05/ pieceexcl. VAT
€36.36incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 62 |
Type | Single row hybrid deep groove ball bearing |
Execution | Single row |
Inner Diameter | 10 mm |
Outer Diameter | 30 mm |
Width | 9 mm |
Material | Steel |
Sealing | Closure on both sides |
Material sealing | Rubber |
Internal clearance | C3 |
Cage | Polymer |
Running accuracy | Standard |
Lubrication | Grease |
Dynamic load rating | 5.07 kN |
Static load rating | 2.36 kN |
Reference speed | 63000 rpm |
Fatigue load limit | 0.072 kN |
Limiting speed | 30000 rpm |
Performance class | Single row |
Weight | 0.0295 kg |
Weight | 0.065 lb |