SKF

SKF 62/22, Single row deep groove ball bearing, Open on both sides, 22 mm ID, 50 mm OD, 14 mm WD, Sheet metal Cage

  • ERIKS:23758157
  • Manufacturer:7316577095497
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Single row deep groove ball bearing.
Open type, no seals or shields.
Internal clearance CN: Bearing internal clearance Normal
Stamped steel cage.
Save to list

€16.47/ pieceexcl. VAT

€19.93incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
62
Type
Single row deep groove ball bearing
Execution
Single row
Inner Diameter
22 mm
Outer Diameter
50 mm
Width
14 mm
Material
Steel
Sealing
Open
Internal clearance
CN (normal)
Cage
Sheet metal
Lubrication
Standard
Dynamic load rating
14 kN
Static load rating
7.65 kN
Reference speed
30000 rpm
Fatigue load limit
0.325 kN
Limiting speed
19000 rpm
Performance class
Single row
Weight
0.117 kg
Weight
0.26 lb