SKF

SKF 61976 MA, Single row deep groove ball bearing, Open on both sides, 380 mm ID, 520 mm OD, 65 mm WD, Brass Cage

  • ERIKS:23225170
  • Manufacturer:7316577122148
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Single row deep groove ball bearing.
Open type, no seals or shields.
Internal clearance CN: Bearing internal clearance Normal
Machined brass cage, outer ring centred.
Save to list

€6,748.59/ pieceexcl. VAT

€8,165.79incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
619
Type
Single row deep groove ball bearing
Execution
Single row
Inner Diameter
380 mm
Outer Diameter
520 mm
Width
65 mm
Material
Steel
Sealing
Open
Internal clearance
CN (normal)
Cage
Brass
Lubrication
Standard
Dynamic load rating
338 kN
Static load rating
540 kN
Reference speed
2400 rpm
Fatigue load limit
10.8 kN
Limiting speed
1900 rpm
Performance class
Single row
Weight
39.9 kg
Weight
88 lb