SKF

SKF 61960 MA/C3, Single row deep groove ball bearing, Open on both sides, 300 mm ID, 420 mm OD, 56 mm WD, Brass Cage

  • ERIKS:23758150
  • Manufacturer:7316570849363
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Single row deep groove ball bearing.
Open type, no seals or shields.
Internal clearance C3: Bearing internal clearance greater than Normal.
Machined brass cage, outer ring centred.
Save to list

€2,739.20/ pieceexcl. VAT

€3,314.43incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
619
Type
Single row deep groove ball bearing
Execution
Single row
Inner Diameter
300 mm
Outer Diameter
420 mm
Width
56 mm
Material
Steel
Sealing
Open
Internal clearance
C3
Cage
Brass
Lubrication
Standard
Dynamic load rating
270 kN
Static load rating
375 kN
Reference speed
3000 rpm
Limiting speed
2400 rpm
Performance class
Single row
Weight
24.6 kg
Weight
54.1 lb