






€2,656.21/ pieceexcl. VAT
€3,214.01incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 619 |
Type | Single row deep groove ball bearing |
Execution | Single row |
Inner Diameter | 280 mm |
Outer Diameter | 380 mm |
Width | 46 mm |
Material | Steel |
Sealing | Open |
Internal clearance | CN (normal) |
Cage | Brass |
Lubrication | Standard |
Dynamic load rating | 216 kN |
Static load rating | 285 kN |
Reference speed | 3200 rpm |
Fatigue load limit | 6.7 kN |
Limiting speed | 2800 rpm |
Performance class | Single row |
Weight | 15.5 kg |
Weight | 34.1 lb |