SKF

SKF 61952 MA, Single row deep groove ball bearing, Open on both sides, 260 mm ID, 360 mm OD, 46 mm WD, Brass Cage

  • ERIKS:23758145
  • Manufacturer:7316577095428
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Single row deep groove ball bearing.
Open type, no seals or shields.
Internal clearance CN: Bearing internal clearance Normal
Machined brass cage, outer ring centred.
Save to list

€2,147.79/ pieceexcl. VAT

€2,598.83incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
619
Type
Single row deep groove ball bearing
Execution
Single row
Inner Diameter
260 mm
Outer Diameter
360 mm
Width
46 mm
Material
Steel
Sealing
Open
Internal clearance
CN (normal)
Cage
Brass
Lubrication
Standard
Dynamic load rating
212 kN
Static load rating
270 kN
Reference speed
3600 rpm
Fatigue load limit
6.55 kN
Limiting speed
3000 rpm
Performance class
Single row
Weight
14.5 kg
Weight
32 lb