






€1,640.69/ pieceexcl. VAT
€1,985.23incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 619 |
Type | Single row deep groove ball bearing |
Execution | Single row |
Inner Diameter | 200 mm |
Outer Diameter | 280 mm |
Width | 38 mm |
Material | Steel |
Sealing | Open |
Internal clearance | CN (normal) |
Cage | Brass |
Lubrication | Standard |
Dynamic load rating | 148 kN |
Static load rating | 166 kN |
Reference speed | 4800 rpm |
Fatigue load limit | 4.55 kN |
Limiting speed | 3800 rpm |
Performance class | Single row |
Weight | 7.38 kg |
Weight | 16.3 lb |