






€1,177.88/ pieceexcl. VAT
€1,425.23incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 619 |
Type | Single row deep groove ball bearing |
Execution | Single row |
Inner Diameter | 160 mm |
Outer Diameter | 220 mm |
Width | 28 mm |
Material | Steel |
Sealing | Open |
Internal clearance | CN (normal) |
Cage | Brass |
Lubrication | Standard |
Dynamic load rating | 92.3 kN |
Static load rating | 98 kN |
Reference speed | 6000 rpm |
Limiting speed | 5000 rpm |
Performance class | Single row |
Weight | 3.23 kg |