SKF

SKF 61932 MA, Single row deep groove ball bearing, Open on both sides, 160 mm ID, 220 mm OD, 28 mm WD, Brass Cage

  • ERIKS:23758136
  • Manufacturer:7316577122070
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Single row deep groove ball bearing.
Open type, no seals or shields.
Internal clearance CN: Bearing internal clearance Normal
Machined brass cage, outer ring centred.
Save to list

€1,055.76/ pieceexcl. VAT

€1,277.47incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
619
Type
Single row deep groove ball bearing
Execution
Single row
Inner Diameter
160 mm
Outer Diameter
220 mm
Width
28 mm
Material
Steel
Sealing
Open
Internal clearance
CN (normal)
Cage
Brass
Lubrication
Standard
Dynamic load rating
92.3 kN
Static load rating
98 kN
Reference speed
6000 rpm
Fatigue load limit
3.05 kN
Limiting speed
5000 rpm
Performance class
Single row
Weight
3.23 kg
Weight
7.13 lb