






€942.64/ pieceexcl. VAT
€1,140.59incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 619 |
Type | Single row deep groove ball bearing |
Execution | Single row |
Inner Diameter | 140 mm |
Outer Diameter | 190 mm |
Width | 24 mm |
Material | Steel |
Sealing | Open |
Internal clearance | CN (normal) |
Cage | Brass |
Lubrication | Standard |
Dynamic load rating | 66.3 kN |
Static load rating | 72 kN |
Reference speed | 7000 rpm |
Fatigue load limit | 2.28 kN |
Limiting speed | 5600 rpm |
Performance class | Single row |
Weight | 2 kg |