SKF

SKF 61928 MA/C3, Single row deep groove ball bearing, Open on both sides, 140 mm ID, 190 mm OD, 24 mm WD, Brass Cage

  • ERIKS:23758135
  • Manufacturer:7316577098337
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Single row deep groove ball bearing.
Open type, no seals or shields.
Internal clearance C3: Bearing internal clearance greater than Normal.
Machined brass cage, outer ring centred.
Save to list

€800.36/ pieceexcl. VAT

€968.44incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
619
Type
Single row deep groove ball bearing
Execution
Single row
Inner Diameter
140 mm
Outer Diameter
190 mm
Width
24 mm
Material
Steel
Sealing
Open
Internal clearance
C3
Cage
Brass
Lubrication
Standard
Dynamic load rating
66.3 kN
Static load rating
72 kN
Reference speed
7000 rpm
Limiting speed
5600 rpm
Performance class
Single row
Weight
2 kg
Weight
4.41 lb