






€791.82/ pieceexcl. VAT
€958.10incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 619 |
Type | Single row deep groove ball bearing |
Execution | Single row |
Inner Diameter | 120 mm |
Outer Diameter | 165 mm |
Width | 22 mm |
Material | Steel |
Sealing | Open |
Internal clearance | C3 |
Cage | Brass |
Lubrication | Standard |
Dynamic load rating | 55.3 kN |
Static load rating | 57 kN |
Reference speed | 8000 rpm |
Limiting speed | 6700 rpm |
Performance class | Single row |
Weight | 1.42 kg |
Weight | 3.13 lb |