






€625.68/ pieceexcl. VAT
€757.07incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 619 |
Type | Single row deep groove ball bearing |
Execution | Single row |
Inner Diameter | 110 mm |
Outer Diameter | 150 mm |
Width | 20 mm |
Material | Steel |
Sealing | Open |
Internal clearance | CN (normal) |
Cage | Brass |
Lubrication | Standard |
Dynamic load rating | 43.6 kN |
Static load rating | 45 kN |
Reference speed | 9000 rpm |
Fatigue load limit | 1.66 kN |
Limiting speed | 7500 rpm |
Performance class | Single row |
Weight | 1.04 kg |
Weight | 2.3 lb |