






€233.09/ pieceexcl. VAT
€282.04incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 619 |
Type | Single row deep groove ball bearing |
Execution | Single row |
Inner Diameter | 90 mm |
Outer Diameter | 125 mm |
Width | 18 mm |
Material | Steel |
Sealing | Open |
Internal clearance | CN (normal) |
Cage | Sheet metal |
Lubrication | Standard |
Dynamic load rating | 33.2 kN |
Static load rating | 31.5 kN |
Reference speed | 11000 rpm |
Fatigue load limit | 1.29 kN |
Limiting speed | 6700 rpm |
Performance class | Single row |
Weight | 0.585 kg |
Weight | 1.29 lb |