






€154.75/ pieceexcl. VAT
€187.25incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 619 |
Type | Single row deep groove ball bearing |
Execution | Single row |
Inner Diameter | 80 mm |
Outer Diameter | 110 mm |
Width | 16 mm |
Material | Steel |
Sealing | Open |
Internal clearance | C3 |
Cage | Sheet metal |
Lubrication | Standard |
Dynamic load rating | 25.1 kN |
Static load rating | 20.4 kN |
Reference speed | 12000 rpm |
Limiting speed | 7500 rpm |
Performance class | Single row |
Weight | 0.398 kg |
Weight | 0.88 lb |