






€74.73/ pieceexcl. VAT
€90.42incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 619 |
Type | Single row deep groove ball bearing |
Execution | Single row |
Inner Diameter | 65 mm |
Outer Diameter | 90 mm |
Width | 13 mm |
Material | Steel |
Sealing | Open |
Internal clearance | C3 |
Cage | Sheet metal |
Lubrication | Standard |
Dynamic load rating | 17.4 kN |
Static load rating | 13.4 kN |
Reference speed | 15000 rpm |
Limiting speed | 9500 rpm |
Performance class | Single row |
Weight | 0.211 kg |
Weight | 0.47 lb |