






€63.30/ pieceexcl. VAT
€76.59incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 619 |
Type | Single row deep groove ball bearing |
Execution | Single row |
Inner Diameter | 55 mm |
Outer Diameter | 80 mm |
Width | 13 mm |
Material | Steel |
Sealing | Open |
Internal clearance | CN (normal) |
Cage | Steel |
Lubrication | Standard |
Dynamic load rating | 16.5 kN |
Static load rating | 12.2 kN |
Reference speed | 17000 rpm |
Fatigue load limit | 0.6 kN |
Limiting speed | 11000 rpm |
Performance class | Single row |
Weight | 0.189 kg |
Weight | 0.42 lb |