






€46.07/ pieceexcl. VAT
€55.74incl. VAT
1 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 619 |
Type | Single row deep groove ball bearing |
Execution | Single row |
Inner Diameter | 40 mm |
Outer Diameter | 62 mm |
Width | 12 mm |
Material | Steel |
Sealing | Open |
Internal clearance | CN (normal) |
Cage | Sheet metal |
Lubrication | Standard |
Dynamic load rating | 13.8 kN |
Static load rating | 9.3 kN |
Reference speed | 24000 rpm |
Fatigue load limit | 0.425 kN |
Limiting speed | 14000 rpm |
Performance class | Single row |
Weight | 0.111 kg |
Weight | 0.24 lb |
€35.97/ pieceexcl. VAT
€43.52incl. VAT
Estimated delivery date - 16/11/2026