






€23.66/ pieceexcl. VAT
€28.63incl. VAT
4 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 619 |
Type | Single row deep groove ball bearing |
Execution | Single row |
Inner Diameter | 30 mm |
Outer Diameter | 47 mm |
Width | 9 mm |
Material | Steel |
Sealing | Open |
Internal clearance | CN (normal) |
Cage | Sheet metal |
Lubrication | Standard |
Dynamic load rating | 7.28 kN |
Static load rating | 4.55 kN |
Reference speed | 30000 rpm |
Fatigue load limit | 0.212 kN |
Limiting speed | 19000 rpm |
Performance class | Single row |
Weight | 0.048 kg |
Weight | 0.11 lb |
€27.56/ pieceexcl. VAT
€33.35incl. VAT
Estimated delivery date - 16/11/2026